Zoro Homepage

Thermostatic Expan Valve, 8 ton, 700 psi

  • Mfr # HXCAE-5-ZX200

  • Zoro # G708386533


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Refrigerant
R-410A
Equalizer Type
External
Connection
Inlet/Outlet OEM Specific
Evaporator Temp. Range (F)
20 to 40 Degrees F
Type
HX Valve
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HXCAE-5-ZX200
Zoro #
G708386533
UPC #
687472496137
Country of Origin
Mexico

Dimensions

Reducing Flare Nut Size (In.)
1/4
Capillary Length (In.)
30 in
Reducing Flare Nut Size
1/4 in
Outlet Connection Size
5/8 in
Equalizer Connection Size
1/4 in
Inlet Connection Size
3/8 in
Capillary Length
30 in

Details

Refrigerant
R-410A
Equalizer Type
External
Connection
Inlet/Outlet OEM Specific
Evaporator Temp. Range (F)
20 to 40 Degrees F
Type
HX Valve
Control
Bi-Flow Control
Balanced Port Design
Balanced
Connector Inlet (In.)
3/8 in
Not For Use With
R-22
Liquid Subcooling Temp. (F)
Variable
Nominal Capacity (Tons)
1-1/2 to 8
Includes
Bulb Strap, Mounting Hardware
Superheat
Non-Adjustable
Item
Thermostatic Expansion Valve
Parker Model Number
HXCAE-5-ZX200
Adjustable Range
Static 1.5 to 13.5 Degrees
Connector Outlet (In.)
5/8 in
Inlet Connection Gender
Female
Liquid Subcooling Temperature
Variable
Control Direction
Bi-Directional
For Refrigerant Type
R-410A
Nominal Capacity - General
5 ton
Element Type
Permanent
Equalizer Connection Type
SAE Flare
Series
HX/HXC
Element Material
Stainless Steel
Evaporator Temperature - Maximum
40 Degrees F
Standards
UL Listed
Operating Pressure - Maximum
700 psi
Evaporator Temperature - Minimum
20 Degrees F
Operating Temperature - Maximum
190 Degrees F
For Capacity - Maximum
8 ton
Product Type
Thermostatic Expansion Valve
Outlet Connection Gender
Female
Application Temperature
Air Conditioning
Superheat Adjustment
Field Adjustable
Not For Refrigerant Type
R-22
For Capacity - Minimum
1.5 ton
Valve Body Material
Brass
Operating Temperature - Minimum
-40 Degrees F

Description

Thermostatic Expansion Valve, HX Valve, R-410A, Nominal Capacity (Tons) 1-1/2 to 8, External, Inlet/Outlet OEM Specific Connection, Connector Inlet (In.) 3/8 in, Connector Outlet (In.) 5/8 in, HXCAE-5-ZX200, 20 to 40 Degrees F, Capillary Length (In.) 30 in, Reducing Flare Nut Size (In.) 1/4, Variable, Bi-Flow Control, Balanced, Non-Adjustable, Includes Bulb Strap, Mounting Hardware, Adjustable Range Static 1.5 to 13.5 Degrees , Not For Use With R-22

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.