Thermostatic Expansion Valve, 3 ton

  • Mfr # HXCAE-3-VX 3X4ODFX1 30"PRKR KT

  • Zoro # G411631555


product price: $151.99
/ea
Free Shipping & Returns

Key Features

Balanced Port Design
Balanced
Includes
1/2 in ODM x Aero Style Outlet Adapter, 1/2 in ODM x Chatleff Outlet Adapter
Outlet Connection Gender
Female
Outlet Connection Size
1/2 in
For Capacity - Minimum
1.5 ton
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HXCAE-3-VX 3X4ODFX1 30"PRKR KT
Zoro #
G411631555
UPC #
-
Country of Origin
Mexico

Dimensions

Outlet Connection Size
1/2 in
Equalizer Connection Size
1/4 in
Capillary Length
30 in
Inlet Connection Size
3/8 in

Details

Balanced Port Design
Balanced
Item
Thermostatic Expansion Valve
Includes
1/2 in ODM x Aero Style Outlet Adapter, 1/2 in ODM x Chatleff Outlet Adapter
Outlet Connection Gender
Female
For Capacity - Minimum
1.5 ton
Element Material
Stainless Steel
Superheat Adjustment
Field Adjustable
Inlet Connection Gender
Female
Series
HX
For Capacity - Maximum
3 ton
Product Type
Thermostatic Expansion Valve
Equalizer Connection Type
SAE Flare
Application Temperature
Air Conditioning
For Refrigerant Type
R-22

Description

SAG SKU

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.