Thermostatic Expansion Valve, 5 ton
Mfr # HXCAE-5-VX CHATX1 30" PRKR KT
Zoro # G711631521
product price: $127.99
/ea
Free Shipping & Returns
Key Features
Balanced Port Design
Balanced
Product Type
Thermostatic Expansion Valve
Application Temperature
Air Conditioning
For Capacity - Maximum
5 ton
Equalizer Connection Type
SAE Flare
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HXCAE-5-VX CHATX1 30" PRKR KT
Zoro #
G711631521
UPC #
-
Country of Origin
Mexico
Dimensions
Capillary Length
30 in
Equalizer Connection Size
1/4 in
Details
Item
Thermostatic Expansion Valve
Balanced Port Design
Balanced
Product Type
Thermostatic Expansion Valve
Application Temperature
Air Conditioning
For Capacity - Maximum
5 ton
Equalizer Connection Type
SAE Flare
Outlet Connection Gender
Female
Series
HX
Inlet Connection Type
Chatleff
Element Material
Stainless Steel
Outlet Connection Type
Chatleff
Inlet Connection Gender
Male
For Capacity - Minimum
3.5 ton
Superheat Adjustment
Field Adjustable
For Refrigerant Type
R-22
Description
SAG SKU
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.