
Miller MDX Style Contact Tip, .030in
Mfr # PT-M030
Zoro # G415446452
product price: $1.25
/eaSold in multiples of 7 for $8.75
Key Features
Material
Copper
Wire Size (In.)
0.030 in
Application
MIG Welding
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PT-M030
Zoro #
G415446452
UPC #
-
Country of Origin
China
Dimensions
Wire Size (In.)
0.030 in
Details
Material
Copper
Application
MIG Welding
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.