Zoro Homepage

Miller MDX Style Contact Tip, .045in

  • Mfr # PT-M045

  • Zoro # G215446416


product price: $1.25
/ea
Sold in multiples of 7 for $8.75

Key Features

Material
Copper
Wire Size (In.)
0.045 in
Application
MIG Welding
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT-M045
Zoro #
G215446416
UPC #
-
Country of Origin
China

Dimensions

Wire Size (In.)
0.045 in

Details

Material
Copper
Application
MIG Welding

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.