
Spool Gun with Auto-Voltage Detection, 300A, 25ft Power Cable, Miller Connection
Mfr # DSPAVTW300-80M
Zoro # G315446439
product price: $778.99
/ea
Free Shipping & Returns
Key Features
Amps
300 amp
Cable Length (Ft.)
25 ft
Application
MIG Welding
Features
Automatically detects machine voltage and adjusts motor
Connection Type
Miller
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DSPAVTW300-80M
Zoro #
G315446439
UPC #
-
Country of Origin
China
Dimensions
Cable Length (Ft.)
25 ft
Details
Amps
300 amp
Application
MIG Welding
Features
Automatically detects machine voltage and adjusts motor
Connection Type
Miller
Description
Tweco Style Consumables.
- • Auto-voltage detection spool guns from Parker connect directly to your power source without the need to verify your machine’s motor input voltage
- • The torch-mounted control unit automatically configures the required motor voltage and integrates with the power source for a seamless set up
- • Available with a variety of machine connections – Miller®, Lincoln®, Euro – this spool gun is compatible for use with most MIG machines and wire feeders
- • The same consumables as standard TWC range, minimizing stock handling
- • A unique lever action wire retainer and brake system holds spools in place at the correct brake tension
- • Adjust your wire speed directly on the handle
- • 25ft power cable provides maximum versatility of movement without moving your power source
- • Out-of-box build includes 0.035" (0.9) drive roll and 0.040" TWC contact tip for aluminum wire
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.