Spool Gun with Auto-Voltage Detection, 300A, 25ft Power Cable, Tweco No 4 Power Pin w/ Bell Plug

  • Mfr # DSPAVTW300-80LPB

  • Zoro # G315446446


product price:  $934.99
/ea
Free Shipping & Returns

Key Features

Amps
300 amp
Cable Length (Ft.)
25 ft
Features
Automatically detects machine voltage and adjusts motor
Application
MIG Welding
Connection Type
Lincoln (Tweco #4 w/ Bell Plug)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DSPAVTW300-80LPB
Zoro #
G315446446
UPC #
-
Country of Origin
China

Dimensions

Cable Length (Ft.)
25 ft

Details

Amps
300 amp
Features
Automatically detects machine voltage and adjusts motor
Application
MIG Welding
Connection Type
Lincoln (Tweco #4 w/ Bell Plug)

Description

Tweco Style Consumables.


  • • Auto-voltage detection spool guns from Parker connect directly to your power source without the need to verify your machine’s motor input voltage
  • • The torch-mounted control unit automatically configures the required motor voltage and integrates with the power source for a seamless set up
  • • Available with a variety of machine connections – Miller®, Lincoln®, Euro – this spool gun is compatible for use with most MIG machines and wire feeders
  • • The same consumables as standard TWC range, minimizing stock handling
  • • A unique lever action wire retainer and brake system holds spools in place at the correct brake tension
  • • Adjust your wire speed directly on the handle
  • • 25ft power cable provides maximum versatility of movement without moving your power source
  • • Out-of-box build includes 0.035" (0.9) drive roll and 0.040" TWC contact tip for aluminum wire

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.