Tregaskiss Tough Lock Style HD Contact Tip, .035in 0.9mm

  • Mfr # P403-20-35

  • Zoro # G615446429


product price:  $1.65
/ea
Sold in multiples of 5 for $8.25

Key Features

Material
Copper
Wire Size (In.)
0.035 in
Application
MIG Welding
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P403-20-35
Zoro #
G615446429
UPC #
-
Country of Origin
China

Dimensions

Wire Size (In.)
0.035 in

Details

Material
Copper
Application
MIG Welding

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.