
Tregaskiss Tough Lock Style HD Contact Tip, 5/64in 2.0mm
Mfr # P403-20-564
Zoro # G115446431
product price:Â $1.65
/ea
Sold in multiples of 5 for $8.25
Key Features
Material
Copper
Wire Size (In.)
5/64 in
Application
MIG Welding
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
P403-20-564
Zoro #
G115446431
UPC #
-
Country of Origin
China
Dimensions
Wire Size (In.)
5/64 in
Details
Material
Copper
Application
MIG Welding
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.