
Tregaskiss Tough Lock Style HD Contact Tip, Tapered, .045in 1.2mm
Mfr # P403-21-45
Zoro # G715446411
product price:Â $1.65
/ea
Sold in multiples of 5 for $8.25
Key Features
Material
Copper
Wire Size (In.)
0.045 in
Application
MIG Welding
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
P403-21-45
Zoro #
G715446411
UPC #
-
Country of Origin
China
Dimensions
Wire Size (In.)
0.045 in
Details
Material
Copper
Application
MIG Welding
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.