Zoro Homepage

TRIPLE-LOK-SEAL-LOK SWVL

  • Mfr # 8 XHL6-S

  • Zoro # G010053802


product price: $33.79
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8 XHL6-S
Zoro #
G010053802
UPC #
-
Country of Origin
United States

Description

Parker's Conversion Adapters feature many different tube and hose end conversions needed in the market today, including Parker's Triple-Lok 37 Deg flare, Seal-Lok O-ring Face Seal ORFS, Seal-Lok ORFS swivel, Triple-Lok 37 Deg flare swivel, Ferulok SAE flareless, EO 24 Deg flareless metric swivel, Ferulok SAE flareless bulkhead, BSPP 60 Deg cone swivel, and metric swivel. Markets: - Construction - Military Ground Systems - Aerial Lift - Agriculture - Material Handling - Military Marine - Machine Tool - Alternative Energy - Transportation - Off-Shore - Oil & Gas Features/Benefits: - Meet or exceed all pertinent industry requirements of SAE J1453, SAE J514, and ISO 8434-1. - Steel fittings come standard with ToughShield Plus plating which substantially exceeds the SAE corrosion hour requirements for red rust, lasting up to 3,000 hours without red rust as found by an independent test facility tested to ASTM B117/ISO 9227. This enhanced performance provides customers with a competitive advantage through less downtime and extended equipment life, leading to increased revenues and reduced warranty costs. - Parker's Trap-Seal for Seal-Lok ORFS fittings improves customer experience by eliminating potential hydraulic leaks caused by O-ring fall-out and O-ring pinch during assembly. This provides customers a competitive advantage while leading to reduced overall cost. - Offered in steel, stainless steel and brass in sizes 1/8'' through 2'' with pressures up to 7700 psi. Applications: - Hydraulic fluid and gas handling connections

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.