Zoro Homepage

Tubing, Blue, Shore A 95, 1/4" I.D.

  • Mfr # 95UFS-64-TBL-010

  • Zoro # G706439156


product price: $53.19
/ea

Key Features

Color
Blue
Outside Diameter
3/8 in
Industry Application
Automation, Automotive
Stripe Color
No Stripe
Burst Pressure
465 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
95UFS-64-TBL-010
Zoro #
G706439156
UPC #
-
Country of Origin
United States

Dimensions

Outside Diameter
3/8 in
Overall Length
9.2 ft
Inside Diameter
1/4 in

Details

Item
Tubing
Color
Blue
Industry Application
Automation, Automotive
Stripe Color
No Stripe
Burst Pressure
465 psi
System of Measurement
Inch
For Potable Water Use
No
Clarity
Semi-Clear
Peristaltic Pump Compatible
No
Hardness
Shore A 95
Coil Weight
0.5 lb
For Location
Indoor, Outdoor
For Fluid Type
Air, Non Potable Water
Maximum Operating Pressure
155 psi
Flexibility
Flexible
Minimum Operating Temperature
-40 Degrees F
Tube Form
Self-Retracting Coil
Resistance Properties
Abrasion Resistant, UV Resistant
Material
Polyurethane
Autoclavable
No
Maximum Operating Temperature
180 Degrees F
Material Trade Name
UV Resistant Polyurethane
Application
Air
Flow Application
Fluid Handling, Industrial Pneumatics
For Environment
Marine
Food and Beverage Compatibility
Non-Potable Water

Description

Tubing, Application Air, Color Blue, Hardness Shore A 95, Inside Diameter 1/4 in, Material Polyurethane, Material Trade Name UV Resistant Polyurethane, Maximum Operating Pressure 155 psi, Maximum Operating Temperature 180 Degrees F, Outside Diameter 3/8 in, Overall Length 9.2 ft, Peristaltic Pump Compatible No, Resistance Properties Abrasion Resistant, UV Resistant, Food and Beverage Compatibility Non-Potable Water, Autoclavable No, Clarity Semi-Clear

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.