Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tubing, Blue, Shore A 95, 3/16" I.D.

  • Mfr # 95UFS-53-TBL-010

  • Zoro # G206439106


product price: $55.19
/ea

Key Features

Color
Blue
Features
Non-Marring
Hardness
Shore A 95
Outside Diameter
5/16 in
For Fluid Type
Air, Non Potable Water
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
95UFS-53-TBL-010
Zoro #
G206439106
UPC #
-
Country of Origin
United States

Dimensions

Outside Diameter
5/16 in
Inside Diameter
3/16 in
Overall Length
9.2 ft

Details

Item
Tubing
Color
Blue
Features
Non-Marring
Hardness
Shore A 95
For Fluid Type
Air, Non Potable Water
Maximum Operating Temperature
180 Degrees F
Autoclavable
No
Resistance Properties
Abrasion Resistant, UV Resistant
Burst Pressure
525 psi
Flexibility
Flexible
For Environment
Marine
Material Trade Name
UV Resistant Polyurethane
Tube Form
Self-Retracting Coil
System of Measurement
Inch
Flow Application
Fluid Handling, Industrial Pneumatics
Minimum Operating Temperature
-40 Degrees F
Material
Polyurethane
Industry Application
Automation, Automotive
For Potable Water Use
No
Clarity
Semi-Clear
Peristaltic Pump Compatible
No
Stripe Color
No Stripe
For Location
Indoor, Outdoor
Coil Weight
0.5 lb
Maximum Operating Pressure
175 psi
Application
Air
Food and Beverage Compatibility
Non-Potable Water

Description

Tubing, Application Air, Color Blue, Hardness Shore A 95, Inside Diameter 3/16 in, Material Polyurethane, Material Trade Name UV Resistant Polyurethane, Maximum Operating Pressure 175 psi, Maximum Operating Temperature 180 Degrees F, Outside Diameter 5/16 in, Overall Length 9.2 ft, Peristaltic Pump Compatible No, Resistance Properties Abrasion Resistant, UV Resistant, Food and Beverage Compatibility Non-Potable Water, Autoclavable No, Clarity Semi-Clear

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.