Zoro Homepage

Tubing, Blue, Shore A 95, 3/8" I.D.

  • Mfr # 95UFS-96-TBL-010

  • Zoro # G506439158


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Color
Blue
Hardness
Shore A 95
Stripe Color
No Stripe
For Fluid Type
Air, Non Potable Water
Flow Application
Fluid Handling, Industrial Pneumatics
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
95UFS-96-TBL-010
Zoro #
G506439158
UPC #
-
Country of Origin
United States

Dimensions

Outside Diameter
9/16 in
Inside Diameter
3/8 in
Overall Length
9.2 ft

Details

Item
Tubing
Color
Blue
Hardness
Shore A 95
Stripe Color
No Stripe
For Fluid Type
Air, Non Potable Water
Flow Application
Fluid Handling, Industrial Pneumatics
System of Measurement
Inch
Material
Polyurethane
Maximum Operating Temperature
180 Degrees F
For Location
Indoor, Outdoor
Application
Air
Flexibility
Flexible
Clarity
Semi-Clear
Maximum Operating Pressure
135 psi
Coil Weight
1.2 lb
Burst Pressure
405 psi
For Potable Water Use
No
Resistance Properties
Abrasion Resistant, UV Resistant
Material Trade Name
UV Resistant Polyurethane
For Environment
Marine
Tube Form
Self-Retracting Coil
Industry Application
Automation, Automotive
Minimum Operating Temperature
-40 Degrees F
Peristaltic Pump Compatible
No
Autoclavable
No
Food and Beverage Compatibility
Non-Potable Water

Description

Tubing, Application Air, Color Blue, Hardness Shore A 95, Inside Diameter 3/8 in, Material Polyurethane, Material Trade Name UV Resistant Polyurethane, Maximum Operating Pressure 135 psi, Maximum Operating Temperature 180 Degrees F, Outside Diameter 9/16 in, Overall Length 9.2 ft, Peristaltic Pump Compatible No, Resistance Properties Abrasion Resistant, UV Resistant, Food and Beverage Compatibility Non-Potable Water, Autoclavable No, Clarity Semi-Clear

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.