Zoro Homepage

Tubing, Blue, Shore A 95, 3/8" I.D.

  • Mfr # 95UFS-96-TBL-025

  • Zoro # G706439088


product price: $165.99
/ea
Free Shipping & Returns

Key Features

Color
Blue
Overall Length
23 ft
Minimum Operating Temperature
-40 Degrees F
Material
Polyurethane
For Potable Water Use
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
95UFS-96-TBL-025
Zoro #
G706439088
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
23 ft
Inside Diameter
3/8 in
Outside Diameter
9/16 in

Details

Item
Tubing
Color
Blue
Minimum Operating Temperature
-40 Degrees F
Material
Polyurethane
For Potable Water Use
No
Hardness
Shore A 95
Resistance Properties
Abrasion Resistant, UV Resistant
Clarity
Semi-Clear
Peristaltic Pump Compatible
No
System of Measurement
Inch
Flexibility
Flexible
For Fluid Type
Air, Non Potable Water
Burst Pressure
405 psi
Autoclavable
No
Maximum Operating Temperature
180 Degrees F
Stripe Color
No Stripe
Coil Weight
2.1 lb
Application
Air
Material Trade Name
UV Resistant Polyurethane
Flow Application
Fluid Handling, Industrial Pneumatics
For Location
Indoor, Outdoor
Maximum Operating Pressure
135 psi
Industry Application
Automation, Automotive
Tube Form
Self-Retracting Coil
For Environment
Marine
Food and Beverage Compatibility
Non-Potable Water

Description

Tubing, Application Air, Color Blue, Hardness Shore A 95, Inside Diameter 3/8 in, Material Polyurethane, Material Trade Name UV Resistant Polyurethane, Maximum Operating Pressure 135 psi, Maximum Operating Temperature 180 Degrees F, Outside Diameter 9/16 in, Overall Length 23 ft, Peristaltic Pump Compatible No, Resistance Properties Abrasion Resistant, UV Resistant, Food and Beverage Compatibility Non-Potable Water, Autoclavable No, Clarity Semi-Clear

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.