Zoro Homepage

Tubing, Blue, Shore A 95, 5/16" I.D.

  • Mfr # 95UFS-85-TBL-015

  • Zoro # G406439128


product price: $130.99
/ea
Free Shipping & Returns

Key Features

Color
Blue
Material
Polyurethane
Outside Diameter
15/32 in
Maximum Operating Temperature
180 Degrees F
Stripe Color
No Stripe
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
95UFS-85-TBL-015
Zoro #
G406439128
UPC #
-
Country of Origin
United States

Dimensions

Outside Diameter
15/32 in
Overall Length
13.8 ft
Inside Diameter
5/16 in

Details

Item
Tubing
Color
Blue
Material
Polyurethane
Maximum Operating Temperature
180 Degrees F
Stripe Color
No Stripe
Flow Application
Fluid Handling, Industrial Pneumatics
Resistance Properties
Abrasion Resistant, UV Resistant
For Location
Indoor, Outdoor
Flexibility
Flexible
Coil Weight
0.6 lb
For Potable Water Use
No
Peristaltic Pump Compatible
No
Clarity
Semi-Clear
Hardness
Shore A 95
Maximum Operating Pressure
140 psi
Autoclavable
No
Burst Pressure
420 psi
Minimum Operating Temperature
-40 Degrees F
For Fluid Type
Air, Non Potable Water
Application
Air
System of Measurement
Inch
Industry Application
Automation, Automotive
For Environment
Marine
Tube Form
Self-Retracting Coil
Material Trade Name
UV Resistant Polyurethane
Food and Beverage Compatibility
Non-Potable Water

Description

Tubing, Application Air, Color Blue, Hardness Shore A 95, Inside Diameter 5/16 in, Material Polyurethane, Material Trade Name UV Resistant Polyurethane, Maximum Operating Pressure 140 psi, Maximum Operating Temperature 180 Degrees F, Outside Diameter 15/32 in, Overall Length 13.8 ft, Peristaltic Pump Compatible No, Resistance Properties Abrasion Resistant, UV Resistant, Food and Beverage Compatibility Non-Potable Water, Autoclavable No, Clarity Semi-Clear

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.