Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tubing, Yellow, Shore A 95, 1/4" I.D.

  • Mfr # 95UFS-64-YEL-025

  • Zoro # G306439112


product price: $77.69
/ea
Free Shipping & Returns

Key Features

Color
Yellow
Flexibility
Flexible
Resistance Properties
Abrasion Resistant, UV Resistant
Stripe Color
No Stripe
Coil Weight
1.1 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
95UFS-64-YEL-025
Zoro #
G306439112
UPC #
-
Country of Origin
United States

Dimensions

Inside Diameter
1/4 in
Overall Length
23 ft
Outside Diameter
3/8 in

Details

Item
Tubing
Color
Yellow
Flexibility
Flexible
Resistance Properties
Abrasion Resistant, UV Resistant
Stripe Color
No Stripe
Coil Weight
1.1 lb
For Fluid Type
Air, Non Potable Water
Industry Application
Automation, Automotive
System of Measurement
Inch
Minimum Operating Temperature
-40 Degrees F
Clarity
Opaque
Application
Air
Maximum Operating Pressure
155 psi
Material
Polyurethane
Peristaltic Pump Compatible
No
Tube Form
Self-Retracting Coil
For Environment
Marine
Autoclavable
No
For Location
Indoor, Outdoor
Burst Pressure
465 psi
Maximum Operating Temperature
180 Degrees F
Flow Application
Fluid Handling, Industrial Pneumatics
Hardness
Shore A 95
Material Trade Name
UV Resistant Polyurethane
For Potable Water Use
No
Food and Beverage Compatibility
Non-Potable Water

Description

Tubing, Application Air, Color Yellow, Hardness Shore A 95, Inside Diameter 1/4 in, Material Polyurethane, Material Trade Name UV Resistant Polyurethane, Maximum Operating Pressure 155 psi, Maximum Operating Temperature 180 Degrees F, Outside Diameter 3/8 in, Overall Length 23 ft, Peristaltic Pump Compatible No, Resistance Properties Abrasion Resistant, UV Resistant, Food and Beverage Compatibility Non-Potable Water, Autoclavable No, Clarity Opaque

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.