Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tubing, Yellow, Shore D 62, 3/8" I.D., Nylon

  • Mfr # A0612-MC6-ML6-R

  • Zoro # G706439095


product price: $88.57
/ea
Free Shipping & Returns

Key Features

Standards
OSHA
Color
Yellow
For Fluid Type
Air, Non Potable Water
Material Trade Name
Nylon
For Location
Indoor, Outdoor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A0612-MC6-ML6-R
Zoro #
G706439095
UPC #
-
Country of Origin
United States

Dimensions

Inside Diameter
3/8 in
Overall Length
12 ft

Details

Item
Tubing
Standards
OSHA
Color
Yellow
For Fluid Type
Air, Non Potable Water
Material Trade Name
Nylon
For Location
Indoor, Outdoor
Peristaltic Pump Compatible
No
Resistance Properties
Abrasion Resistant
Material
Nylon
Flexibility
Flexible
Minimum Operating Temperature
-40 Degrees F
Stripe Color
No Stripe
Clarity
Opaque
Hardness
Shore D 62
Coil Weight
0.7 lb
System of Measurement
Inch
Maximum Operating Pressure
225 psi
Application
Air
For Environment
Broad Temperature
Industry Application
Automation, Pneumatics
Autoclavable
No
Burst Pressure
680 psi
Flow Application
Fluid Handling, Industrial Pneumatics
For Potable Water Use
No
Maximum Operating Temperature
200 Degrees F
Tube Form
Self-Retracting Coil
Food and Beverage Compatibility
Non-Potable Water

Description

Tubing, Application Air, Color Yellow, Hardness Shore D 62, Inside Diameter 3/8 in, Material Nylon, Material Trade Name Nylon, Maximum Operating Pressure 225 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 12 ft, Peristaltic Pump Compatible No, Resistance Properties Abrasion Resistant, Standards OSHA, Food and Beverage Compatibility Non-Potable Water, Autoclavable No, Clarity Opaque

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.