Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tubing, Yellow, Shore D 62, 3/8" I.D., Nylon

  • Mfr # A0650-MC6-ML6

  • Zoro # G106439114


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Standards
OSHA
Color
Yellow
Overall Length
50 ft
Clarity
Opaque
Minimum Operating Temperature
-40 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A0650-MC6-ML6
Zoro #
G106439114
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
50 ft
Inside Diameter
3/8 in

Details

Item
Tubing
Standards
OSHA
Color
Yellow
Clarity
Opaque
Minimum Operating Temperature
-40 Degrees F
For Fluid Type
Air, Non Potable Water
Flexibility
Flexible
Autoclavable
No
Peristaltic Pump Compatible
No
Burst Pressure
680 psi
Material
Nylon
Application
Air
Stripe Color
No Stripe
For Potable Water Use
No
Flow Application
Fluid Handling, Industrial Pneumatics
Industry Application
Automation, Pneumatics
For Environment
Broad Temperature
Material Trade Name
Nylon
Maximum Operating Temperature
200 Degrees F
System of Measurement
Inch
Hardness
Shore D 62
For Location
Indoor, Outdoor
Resistance Properties
Abrasion Resistant
Tube Form
Self-Retracting Coil
Coil Weight
2 lb
Maximum Operating Pressure
225 psi
Food and Beverage Compatibility
Non-Potable Water

Description

Tubing, Application Air, Color Yellow, Hardness Shore D 62, Inside Diameter 3/8 in, Material Nylon, Material Trade Name Nylon, Maximum Operating Pressure 225 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 50 ft, Peristaltic Pump Compatible No, Resistance Properties Abrasion Resistant, Standards OSHA, Food and Beverage Compatibility Non-Potable Water, Autoclavable No, Clarity Opaque

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.