Zoro Homepage

TXV Element, 5 ft Capillary

  • Mfr # KT-46-JW 5' ELEMENT PARKER

  • Zoro # G411631494


product price: $82.49
/ea
Free Shipping & Returns

Key Features

Connection Size
1/4 in, 3/8 in
Connection Type
SAE Flare
Capillary Length
5 ft
Compatible Manufacturer Model Number
1538-000, 3008-000
Product Type
Element
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KT-46-JW 5' ELEMENT PARKER
Zoro #
G411631494
UPC #
-
Country of Origin
United States

Dimensions

Connection Size
1/4 in, 3/8 in
Capillary Length
5 ft

Details

Item
Element
Connection Type
SAE Flare
Compatible Manufacturer Model Number
1538-000, 3008-000
Product Type
Element
For Refrigerant Type
R-12, R-134A, R-401A, R-401B

Description

SAG SKU

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.