Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TXV Element, 5 ft Capillary

  • Mfr # KT-46-SW 5' ELEMENT PARKER

  • Zoro # G211631489


product price: $82.49
/ea
Free Shipping & Returns

Key Features

Connection Size
1/4 in, 3/8 in
Capillary Length
5 ft
Product Type
Element
Compatible Manufacturer Model Number
1538-000, 3008-000
For Refrigerant Type
R-402A, R-402B, R-404A, R-502
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KT-46-SW 5' ELEMENT PARKER
Zoro #
G211631489
UPC #
-
Country of Origin
United States

Dimensions

Connection Size
1/4 in, 3/8 in
Capillary Length
5 ft

Details

Item
Element
Product Type
Element
Compatible Manufacturer Model Number
1538-000, 3008-000
For Refrigerant Type
R-402A, R-402B, R-404A, R-502
Connection Type
SAE Flare

Description

SAG SKU

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.