Zoro Homepage

TXV Element, 5 ft Capillary

  • Mfr # KT-46-ZX200 5' ELEMENT

  • Zoro # G911631529


product price: $173.99
/ea
Free Shipping & Returns

Key Features

Connection Size
3/8 in, 1/2 in, 5/8 in
Product Type
Element
Compatible Manufacturer Model Number
0877-003, 0877-004, 0877-005
Capillary Length
5 ft
Connection Type
SAE Flare
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KT-46-ZX200 5' ELEMENT
Zoro #
G911631529
UPC #
-
Country of Origin
United States

Dimensions

Connection Size
3/8 in, 1/2 in, 5/8 in
Capillary Length
5 ft

Details

Item
Element
Product Type
Element
Compatible Manufacturer Model Number
0877-003, 0877-004, 0877-005
Connection Type
SAE Flare
For Refrigerant Type
R-410A

Description

SAG SKU

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.