Zoro Homepage

TXV Inlet Strainer, 5 ft Capillary

  • Mfr # 3008-000 Inlet Strainer

  • Zoro # G811633524


product price: $5.69
/ea

Key Features

Connection Size
1/4 in
Overall Height
3 3/8 in
For Refrigerant Type
R-134A, R-22, R-404A, R-507
Connection Type
SAE Flare
Series
C(E)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3008-000 Inlet Strainer
Zoro #
G811633524
UPC #
-
Country of Origin
United States

Dimensions

Connection Size
1/4 in
Overall Height
3 3/8 in
Capillary Length
5 ft
Overall Length
1 15/16 in

Details

Item
Inlet Strainer
For Refrigerant Type
R-134A, R-22, R-404A, R-507
Connection Type
SAE Flare
Series
C(E)
Product Type
Inlet Strainer

Description

SAG SKU

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.