Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Union, Brass, Comp.1/2in, Flared1/2in

  • Mfr # 62NFBH-8

  • Zoro # G4150785


product price: $18.39
/ea

Key Features

Tube Size
1/2 in
Sub-Category
Bulkheads
Hex Size
7/8 in
Standards
SAE J1131, SAE J246
Application
Air
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62NFBH-8
Zoro #
G4150785
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
1/2 in
Hex Size
7/8 in
Fitting Side B Tube Outer Diameter
1/2 in
Fitting Side A Tube Outer Diameter
1/2 in
Fitting Thread Size
11/16"-20
Overall Length
2 3/4 in
Fitting Side 1 Tube Outer Diameter
1/2 in
Fitting Side 2 Tube Outer Diameter
1/2 in

Details

Item
Flared Fitting Union
Sub-Category
Bulkheads
Standards
SAE J1131, SAE J246
Application
Air
Fitting Side B Connection Type
Flared
Fitting Side A Connection Type
Compression
Minimum Operating Temperature
40 Degrees F
Maximum Operating Pressure
150 psi
Compatible Tube Material
Nylon, Stainless Steel
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Specific Fitting Shape
Straight Bulkhead Union
Fitting Material
Brass
Maximum Operating Temperature
200 Degrees F
Flare Angle
45 Degrees
Fitting Shape
Union
Connector Type
Union
Fitting Side 1 Connection Type
Compression
Fitting Side 2 Connection Type
Flared
Operating Temperature - Minimum
-40 Degrees F
Fitting Features
Rigid
Material Grade
CA360
Operating Temperature - Maximum
200 Degrees F
Operating Pressure - Maximum
150 psi
For Media Type
Air
Product Type
Flared Fitting Bulkhead Union

Description

Flared Fitting Union, Fitting Material Brass, Flare Angle 45 Degrees , Application Air, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Flared, Fitting Side A Tube Outer Diameter 1/2 in, Fitting Side B Tube Outer Diameter 1/2 in, Fitting Thread Size 11/16 In.-20, Hex Size 7/8 in, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 2 3/4 in, Specific Fitting Shape Straight Bulkhead Union, Standards SAE J1131, SAE J246

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.