Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Union, Brass, Comp.3/16in, Comp.1/4in

  • Mfr # 62NBH-3

  • Zoro # G4034791


product price: $12.89
/ea

Key Features

Hex Size
7/16 in
Thread Size
5/16"-24
Standards
DOT FMVSS 571.106, SAE J1131, SAE J246
Basic Pipe Fitting Material
Metal
Tube Size
3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62NBH-3
Zoro #
G4034791
UPC #
-
Country of Origin
United States

Dimensions

Hex Size
7/16 in
Thread Size
5/16"-24
Tube Size
3/16 in
Length
1.8 in
Fitting Side B Tube Outer Diameter
3/16 in
Overall Length
1 13/16 in
Fitting Side A Tube Outer Diameter
3/16 in
Thread Size A
5/16-24
Thread Size B
5/16-24
Fitting Side 2 Tube Outer Diameter
3/16 in
Fitting Side 1 Tube Outer Diameter
3/16 in
Thread Size 2
5/16-24

Details

Item
Compression Fitting Union
Standards
DOT FMVSS 571.106, SAE J1131, SAE J246
Basic Pipe Fitting Material
Metal
Pressure (PSI)
150
Type
Compression
Pipe Fitting Connection Type
Tube
Basic Pipe Fitting Shape
Union
Connection
Tube x Tube
Temp. Range
-40 Degrees to 200 Degrees F
Specific Pipe Fitting Shape
Bulkhead Union
Material
Brass
Maximum Operating Temperature
200 Degrees F
Specific Fitting Shape
Straight Bulkhead Union
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Minimum Operating Temperature
40 Degrees F
System of Measurement
Imperial
Fitting Side A Connection Type
Compression
Fitting Material
Brass
Compatible Fitting Brands
Parker Hannifin
Thread Sealant Type
Vibra-Seal
Series
NTA
Compatible Tube Material
Nylon
Fitting Side B Connection Type
Compression
Application
Air
Maximum Operating Pressure
150 psi
Fitting Shape
Union
Compliance
SAE J246, SAE J1131, DOTFMVSS 571.106
Operating Temperature - Maximum
200 Degrees F
Material Grade
CA360
For Media Type
Air
Precleaned Type
Cleaned
Finish
Brass
Fitting Side 2 Connection Type
Compression
Operating Pressure - Maximum
150 psi
Fitting Side 1 Connection Type
Compression
Fitting Features
Rigid
Operating Temperature - Minimum
40 Degrees F
Connector Type
Union

Description

Compression Fitting Union, Application Air, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Material Brass, Fitting Side A Tube Outer Diameter 3/16 in, Fitting Side B Tube Outer Diameter 3/16 in, Material Grade CA360, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 1 13/16 in, Specific Fitting Shape Straight Bulkhead Union, Compatible Fitting Brands Parker Hannifin, Thread Size A 5/16-24

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.