HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Union, L 2.87, Hex 9/16 In, PK25

PARKER| Zoro #: G1641726| Mfr #: 62AB-6

$81.93 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Sub-Category: Unions
Tube Size: 3/8"
Length: 2.87
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1641726 Mfr #: 62AB-6
Sub-Category: UnionsTube Size: 3/8"
Length: 2.87Pressure (PSI): up to 400 psi
Hex Size: 9/16Material: Brass
Temp. Range: -65 to 250FStandards: DOT FMVSS 571.106 and SAE J261
For Use With: Copper, J844 NylonConnection: Compression
Item: UnionCountry of Origin (subject to change): United States

Description

Union, Length 2.87, Hex Size 9/16 In, Tube Size 3/8 In, Pressure up to 400 psi PSI, Connection Compression, Temp. Range -65 to 250F, Material Brass, For Use With Copper, J844 Nylon, Standards DOT FMVSS 571.106 and SAE J261, Package Quantity 25

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews