Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Union, Steel, Comp. 1 in, ORB

  • Mfr # 16 HL6-S

  • Zoro # G1630081


product price: $94.79
/ea
Free Shipping & Returns

Key Features

Fitting Shape
Union
Fitting Material
Steel
Fitting Connection Type
Female ORFS
Thread Size
1-7/16-12
Max. Pressure
6000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16 HL6-S
Zoro #
G1630081
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
1-7/16-12
Tube Size
1 in
Overall Length
2 15/16 in
Hex Size
1 7/16 in
Fitting Side B Tube Outer Diameter
1 in
Compatible Tube Wall Thickness
0.188 in
Fitting Side A Tube Outer Diameter
1 in
Length
2.95"
Fitting Side 2 Tube Outer Diameter
1 in
Fitting Side 1 Tube Outer Diameter
1 in

Details

Item
Compression Fitting Union
Fitting Shape
Union
Fitting Material
Steel
Fitting Connection Type
Female ORFS
Max. Pressure
6000 psi
Specific Pipe Fitting Shape
Union
Standards
SAE J1453
Basic Pipe Fitting Shape
Union
Temp. Range
-30 to 250 Degrees F
Basic Pipe Fitting Material
Metal
Specific Fitting Shape
Straight Swivel Connector
Pipe Fitting Connection Type
Female ORFS
Tube Fitting Material
Zinc Plated Steel
Finish
Zinc Nickel-Plated
Resistance Properties
Vibration-Resistant
Compatible Fitting Brands
Seal-Lok(TM)
Compatible Tube Hardness
72 HRB
Fitting Side B Connection Type
Swivel FNPT O-Ring
Maximum Operating Temperature
500 Degrees F
Finish/Coating
Zinc Nickel-Plated
Series
Seal-Lok
System of Measurement
Imperial
Compatible Tube Material
Alloy Steel, Copper, Nickel, Stainless Steel, Steel
Fitting Side A Connection Type
Swivel FNPT O-Ring
Maximum Operating Pressure
6,000 psi
Minimum Operating Temperature
65 Degrees F
Application
Air
Pressure (PSI)
6000
Sub-Category
Unions
Connection
Female ORFS
Connector Type
Union
Fitting Side 1 Connection Type
Compression
Fitting Features
Swivel
Operating Pressure - Maximum
6,000 psi
Operating Temperature - Minimum
65 Degrees F
Operating Temperature - Maximum
500 Degrees F
Fitting Side 2 Connection Type
Compression
For Media Type
Air

Description

Compression Fitting Union, Application Air, Fitting Side A Connection Type Swivel FNPT O-Ring, Fitting Side B Connection Type Swivel FNPT O-Ring, Finish/Coating Zinc Nickel-Plated, Fitting Material Steel, Fitting Side A Tube Outer Diameter 1 in, Fitting Side B Tube Outer Diameter 1 in, Maximum Operating Pressure 6,000 psi, Maximum Operating Temperature 500 Degrees F, Overall Length 2 15/16 in, Specific Fitting Shape Straight Swivel Connector, Compatible Fitting Brands Seal-Lok(TM)

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.