Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Union, Steel, Comp. 1/4 in, Comp. 3/8 in

  • Mfr # 4 HL6-S

  • Zoro # G1783582


product price: $45.60
/ea

Key Features

Fitting Shape
Union
Fitting Material
Steel
Fitting Connection Type
Female ORFS
Thread Size
9/16-18
Tube Fitting Material
Zinc Plated Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4 HL6-S
Zoro #
G1783582
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
9/16-18
Tube Size
1/4 in
Overall Length
1 19/32 in
Compatible Tube Wall Thickness
0.083 in
Fitting Side A Tube Outer Diameter
1/4 in
Fitting Side B Tube Outer Diameter
1/4 in
Hex Size
5/8 in
Length
1.59"
Fitting Side 1 Tube Outer Diameter
1/4 in
Fitting Side 2 Tube Outer Diameter
1/4 in

Details

Item
Compression Fitting Union
Fitting Shape
Union
Fitting Material
Steel
Fitting Connection Type
Female ORFS
Tube Fitting Material
Zinc Plated Steel
Temp. Range
-30 to 250 Degrees F
Specific Fitting Shape
Straight Swivel Connector
Basic Pipe Fitting Shape
Union
Basic Pipe Fitting Material
Metal
Standards
SAE J1453
Max. Pressure
9200 psi
Pipe Fitting Connection Type
Female ORFS
Specific Pipe Fitting Shape
Union
Finish
Zinc Nickel-Plated
Compatible Tube Hardness
72 HRB
Maximum Operating Temperature
500 Degrees F
Maximum Operating Pressure
9,200 psi
Series
Seal-Lok
Compatible Tube Material
Alloy Steel, Copper, Nickel, Stainless Steel, Steel
Application
Air
Finish/Coating
Zinc Nickel-Plated
Fitting Side B Connection Type
Swivel FNPT O-Ring
System of Measurement
Imperial
Minimum Operating Temperature
65 Degrees F
Fitting Side A Connection Type
Swivel FNPT O-Ring
Resistance Properties
Vibration-Resistant
Compatible Fitting Brands
Seal-Lok(TM)
Connection
Female ORFS
Pressure (PSI)
9200
Sub-Category
Unions
Fitting Side 1 Connection Type
Compression
Operating Temperature - Maximum
500 Degrees F
Connector Type
Union
Operating Pressure - Maximum
9,200 psi
Fitting Features
Swivel
Fitting Side 2 Connection Type
Compression
For Media Type
Air
Operating Temperature - Minimum
65 Degrees F

Description

Compression Fitting Union, Application Air, Fitting Side A Connection Type Swivel FNPT O-Ring, Fitting Side B Connection Type Swivel FNPT O-Ring, Finish/Coating Zinc Nickel-Plated, Fitting Material Steel, Fitting Side A Tube Outer Diameter 1/4 in, Fitting Side B Tube Outer Diameter 1/4 in, Maximum Operating Pressure 9,200 psi, Maximum Operating Temperature 500 Degrees F, Overall Length 1 19/32 in, Specific Fitting Shape Straight Swivel Connector, Compatible Fitting Brands Seal-Lok(TM)

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.