Zoro Homepage

Union, Steel, Comp. 1/4 in, Comp. 3/8 in

  • Mfr # 4 HLO-S

  • Zoro # G3339664


product price: $5.75
/ea

Key Features

Fitting Shape
Union
Fitting Material
Steel
Fitting Connection Type
ORFS x ORFS
Thread Size
9/16-18
Max. Pressure
9200 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4 HLO-S
Zoro #
G3339664
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
9/16-18
Tube Size
1/4 in
Fitting Side B Tube Outer Diameter
1/4 in
Hex Size
5/8 in
Fitting Side A Tube Outer Diameter
1/4 in
Overall Length
1 3/32 in
Compatible Tube Wall Thickness
0.083 in
Length
1.08"
Fitting Side 1 Tube Outer Diameter
1/4 in
Fitting Side 2 Tube Outer Diameter
1/4 in

Details

Item
Compression Fitting Union
Fitting Shape
Union
Fitting Material
Steel
Fitting Connection Type
ORFS x ORFS
Max. Pressure
9200 psi
Basic Pipe Fitting Shape
Union
Basic Pipe Fitting Material
Metal
Specific Fitting Shape
Straight Connector
Pipe Fitting Connection Type
ORFS x ORFS
Specific Pipe Fitting Shape
Union
Standards
SAE J1453
Tube Fitting Material
Zinc Plated Steel
Temp. Range
-30 to 250 Degrees F
Finish
Zinc Nickel-Plated
Compatible Tube Material
Alloy Steel, Copper, Nickel, Stainless Steel, Steel
Fitting Side B Connection Type
Male O-Ring Face Seal
Series
Seal-Lok
System of Measurement
Imperial
Application
Air
Maximum Operating Pressure
9,200 psi
Maximum Operating Temperature
500 Degrees F
Compatible Fitting Brands
Seal-Lok(TM)
Resistance Properties
Vibration-Resistant
Compatible Tube Hardness
72 HRB
Fitting Side A Connection Type
Male O-Ring Face Seal
Minimum Operating Temperature
65 Degrees F
Finish/Coating
Zinc Nickel-Plated
Sub-Category
Unions
Connection
Tube
Pressure (PSI)
9200
Fitting Side 2 Connection Type
Compression
Operating Temperature - Minimum
65 Degrees F
Operating Pressure - Maximum
9,200 psi
Connector Type
Union
Fitting Side 1 Connection Type
Compression
Operating Temperature - Maximum
500 Degrees F
For Media Type
Air

Description

Compression Fitting Union, Application Air, Fitting Side A Connection Type Male O-Ring Face Seal, Fitting Side B Connection Type Male O-Ring Face Seal, Finish/Coating Zinc Nickel-Plated, Fitting Material Steel, Fitting Side A Tube Outer Diameter 1/4 in, Fitting Side B Tube Outer Diameter 1/4 in, Maximum Operating Pressure 9,200 psi, Maximum Operating Temperature 500 Degrees F, Overall Length 1 3/32 in, Specific Fitting Shape Straight Connector, Compatible Fitting Brands Seal-Lok(TM)

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.