Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Union, Steel, Comp. 3/4 in, Comp. 1 in

  • Mfr # 12 HL6-S

  • Zoro # G3241935


product price: $78.85
/ea
Free Shipping & Returns

Key Features

Fitting Shape
Union
Fitting Material
Steel
Fitting Connection Type
Female ORFS
Thread Size
1-3/16-12
Pipe Fitting Connection Type
Female ORFS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12 HL6-S
Zoro #
G3241935
UPC #
-
Country of Origin
China

Dimensions

Thread Size
1-3/16-12
Tube Size
3/4 in
Overall Length
2 3/4 in
Fitting Side B Tube Outer Diameter
3/4 in
Fitting Side A Tube Outer Diameter
3/4 in
Compatible Tube Wall Thickness
0.148 in
Hex Size
1 1/4 in
Length
2.74"
Fitting Side 2 Tube Outer Diameter
3/4 in
Fitting Side 1 Tube Outer Diameter
3/4 in

Details

Item
Compression Fitting Union
Fitting Shape
Union
Fitting Material
Steel
Fitting Connection Type
Female ORFS
Pipe Fitting Connection Type
Female ORFS
Specific Fitting Shape
Straight Swivel Connector
Specific Pipe Fitting Shape
Union
Basic Pipe Fitting Shape
Union
Temp. Range
-30 to 250 Degrees F
Standards
SAE J1453
Tube Fitting Material
Zinc Plated Steel
Max. Pressure
6000 psi
Basic Pipe Fitting Material
Metal
Finish
Zinc Nickel-Plated
Series
Seal-Lok
Maximum Operating Pressure
6,000 psi
Application
Air
Maximum Operating Temperature
500 Degrees F
Compatible Tube Material
Alloy Steel, Copper, Nickel, Stainless Steel, Steel
Fitting Side B Connection Type
Swivel FNPT O-Ring
Compatible Tube Hardness
72 HRB
System of Measurement
Imperial
Fitting Side A Connection Type
Swivel FNPT O-Ring
Finish/Coating
Zinc Nickel-Plated
Minimum Operating Temperature
65 Degrees F
Compatible Fitting Brands
Seal-Lok(TM)
Resistance Properties
Vibration-Resistant
Sub-Category
Unions
Connection
Female ORFS
Pressure (PSI)
6000
Fitting Features
Swivel
Connector Type
Union
Operating Temperature - Minimum
65 Degrees F
Operating Temperature - Maximum
500 Degrees F
For Media Type
Air
Fitting Side 2 Connection Type
Compression
Fitting Side 1 Connection Type
Compression
Operating Pressure - Maximum
6,000 psi

Description

Compression Fitting Union, Application Air, Fitting Side A Connection Type Swivel FNPT O-Ring, Fitting Side B Connection Type Swivel FNPT O-Ring, Finish/Coating Zinc Nickel-Plated, Fitting Material Steel, Fitting Side A Tube Outer Diameter 3/4 in, Fitting Side B Tube Outer Diameter 3/4 in, Maximum Operating Pressure 6,000 psi, Maximum Operating Temperature 500 Degrees F, Overall Length 2 3/4 in, Specific Fitting Shape Straight Swivel Connector, Compatible Fitting Brands Seal-Lok(TM)

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.