Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Universal Mini Tie Rod, Aluminum, 6 7/8" L

  • Mfr # 0.75CUSU16C04.00

  • Zoro # G211931329


product price: $478.99
/ea
Free Shipping & Returns

Key Features

Overall Length
6 7/8 in
Thread Size
1/4"-20
Mount Hole Center-to-Center Width
5 5/16 in
Overall Height
1 in
Body Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0.75CUSU16C04.00
Zoro #
G211931329
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
6 7/8 in
Thread Size
1/4"-20
Mount Hole Center-to-Center Width
5 5/16 in
Overall Height
1 in
For Bore Diameter
3/4 in
Overall Width
1 in
Rod Thread Length
3/4 in
Body Diameter
1 in
Inlet Size
1/8 in
Bore Diameter
3/4 in
Stroke Length
4 in
Rod Thread Size
1/4"-20
Rod Diameter
1/4 in

Details

Item
Air Cylinder
Body Material
Steel
Product Type
Universal Mini Tie Rod
System of Measurement
Inch
Compatible with Brand
Parker
Cushion Type
Head and Cap
Cylinder Repair
Repairable
Maximum Operating Pressure
200 psi
Inlet Gender
Female
Cylinder Type
Tie Rod
Minimum Operating Temperature
-10 Degrees F
Air Inlet Type
NPT
End Cap Material
Steel
Maximum Operating Temperature
165 Degrees F
Number of Rods
Single Rod
Piston Rod Material
Stainless Steel
Piston Material
Stainless Steel
Cylinder Action
Double Acting
Magnetic Piston
Non-Magnetic Piston
Series
S
For Fluid Type
Air
Rod Rotation
Rotating Rod

Description

Air Cylinder, Body Material Steel, Cylinder Type Tie Rod, Cylinder Repair Repairable, Magnetic Piston Non-Magnetic Piston, Mounting Type Tapped Hole, Bore Diameter 3/4 in, Cushion Type Head and Cap, Stroke Length 4 in, Inlet Size 1/8 in, Air Inlet Type NPT, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Inch, Mounting Location Front, Overall Width 1 in, Overall Height 1 in, Body Diameter 1 in, Inlet Gender Female

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.