Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Universal Mini Tie Rod, Aluminum, 7 7/8" L

  • Mfr # 0.75CUSU16C05.00

  • Zoro # G311931298


product price: $488.99
/ea
Free Shipping & Returns

Key Features

Body Material
Steel
Mount Hole Center-to-Center Width
6 5/16 in
Compatible with Brand
Parker
Product Type
Universal Mini Tie Rod
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0.75CUSU16C05.00
Zoro #
G311931298
UPC #
-
Country of Origin
United States

Dimensions

Mount Hole Center-to-Center Width
6 5/16 in
Overall Height
1 in
Thread Size
1/4"-20
Overall Width
1 in
Overall Length
7 7/8 in
For Bore Diameter
3/4 in
Body Diameter
1 in
Inlet Size
1/8 in
Rod Thread Length
3/4 in
Stroke Length
5 in
Rod Diameter
1/4 in
Rod Thread Size
1/4"-20
Bore Diameter
3/4 in

Details

Item
Air Cylinder
Body Material
Steel
Compatible with Brand
Parker
Product Type
Universal Mini Tie Rod
System of Measurement
Inch
Inlet Gender
Female
Cylinder Type
Tie Rod
Minimum Operating Temperature
-10 Degrees F
Cylinder Action
Double Acting
Maximum Operating Temperature
165 Degrees F
Maximum Operating Pressure
200 psi
For Fluid Type
Air
Air Inlet Type
NPT
Cushion Type
Head and Cap
Cylinder Repair
Repairable
Piston Rod Material
Stainless Steel
Piston Material
Stainless Steel
Number of Rods
Single Rod
Series
S
Magnetic Piston
Non-Magnetic Piston
End Cap Material
Steel
Rod Rotation
Rotating Rod

Description

Pneumatic Cylinder

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.