Zoro Homepage

Valve, Air Pilot, 3 Way, 1 1/2 In Inlet

  • Mfr # N36491091

  • Zoro # G0707646


product price: $698.99
/ea
Free Shipping & Returns

Key Features

Valve Ways and Positions
3-Way/2-Position
Valve Actuator / Return
Air Pilot / Air Return
Valve Port Size
1 1/2 in
Max. CFM - Valves
30 cfm
Max. Operating PSI
140 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N36491091
Zoro #
G0707646
UPC #
094705080436
Country of Origin
United States

Dimensions

Valve Port Size
1 1/2 in
Pilot Port Size NPT (In.)
1/4
Length (In.)
5 1/4 in
Port Size (In.)
1-1/2 Inlet, 1-1/2 Exhaust
Height (In.)
7 17/32 in
Width (In.)
6 13/100 in
Overall Width
6 1/8 in
Overall Height
5 15/16 in
Pilot Port Connection Size
1 1/2 in
Overall Length
5 1/4 in
Valve Port Connection Size
1 1/2 in

Details

Valve Ways and Positions
3-Way/2-Position
Valve Actuator / Return
Air Pilot / Air Return
Max. CFM - Valves
30 cfm
Max. Operating PSI
140 psi
Type
Normally Closed
Coefficient of Volume
23.3
Number of Positions
Two-Position
Pilot Pressure
25 psi
Uses
General Pneumatics Applications
Number of Ways
Three-Way
Max. Temp. Range (F)
0 to 125
Vacuum
External Pilot
Item
Pilot Air Control Valve
Actuator/Return
Air Pilot/Air Return
Valve Type
Poppet
Body Material
Aluminum
Application
Automotive, Foundries, Pulp and Paper Mills, Steel Mills
Standards
CE Certified
Product Type
Pilot Air Control Valve
Operating Temperature - Maximum
200 Degrees F
For Media
Air
Operating Pressure - Maximum
250 psi
Body Style
Inline
Actuator Type
Remote Pilot
Coefficient of Volume (Cv)
30
Series
N
Fail Position
Open
Lubrication
Lubrication Not Required
Valve Action
Normally Open
Valve Port Connection Type
NPT
Return Action
Pilot Return
Override
No Override
Pilot Port Connection Type
NPT
Operating Temperature - Minimum
0 Degrees F
Seal Material
Nitrile
Flow Rate - Maximum
30 scfm

Description

Pilot Air Control Valve, Valve Ways and Positions 3-Way/2-Position, Valve Actuator / Return Air Pilot / Air Return, Valve Port Size 1 1/2 in, Max. CFM - Valves 30 cfm, Center Position Not Applicable, Max. Operating PSI 140 psi, Pilot Pressure 25 psi, Pilot Port Size NPT (In.) 1/4, Max. Temp. Range (F) 0 to 125, Vacuum External Pilot, Coefficient of Volume 23.3, Cycles per Minute -, Length (In.) 5 1/4 in, Width (In.) 6 13/100 in, Height (In.) 7 17/32 in, Uses General Pneumatics Applications

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.