Zoro Homepage

Valve, Air Pilot, 3 Way, 1/2 In Inlet

  • Mfr # N37441091

  • Zoro # G0772554


product price: $327.99
/ea
Item requires special delivery charges. A $55.00 per item surcharge will be applied.

Key Features

Valve Ways and Positions
3-Way/2-Position
Valve Actuator / Return
Air Pilot / Air Return
Valve Port Size
1/2 in
Max. CFM - Valves
4.4 cfm
Max. Operating PSI
140 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N37441091
Zoro #
G0772554
UPC #
094705147702
Country of Origin
United States

Dimensions

Valve Port Size
1/2 in
Port Size (In.)
1/2 Inlet, 1/2 Exhaust
Height (In.)
4 25/32 in
Width (In.)
3 31/100 in
Length (In.)
3 1/16 in
Pilot Port Size NPT (In.)
1/4
Overall Width
3 5/16 in
Valve Port Connection Size
1/2 in
Pilot Port Connection Size
1/2 in
Overall Height
4 13/16 in
Overall Length
3 1/16 in

Details

Valve Ways and Positions
3-Way/2-Position
Valve Actuator / Return
Air Pilot / Air Return
Max. CFM - Valves
4.4 cfm
Max. Operating PSI
140 psi
Vacuum
External Pilot
Number of Positions
Two-Position
Type
Normally Open
Number of Ways
Three-Way
Coefficient of Volume
3.8
Actuator/Return
Air Pilot/Air Return
Pilot Pressure
25 psi
Max. Temp. Range (F)
0 to 125
Uses
General Pneumatics Applications
Item
Pilot Air Control Valve
Valve Type
Poppet
Body Material
Aluminum
Application
Automotive, Foundries, Pulp and Paper Mills, Steel Mills
Coefficient of Volume (Cv)
30
Fail Position
Open
Actuator Type
Remote Pilot
Lubrication
Lubrication Not Required
Operating Temperature - Minimum
0 Degrees F
Product Type
Pilot Air Control Valve
Operating Temperature - Maximum
200 Degrees F
Seal Material
Nitrile
Return Action
Pilot Return
Operating Pressure - Maximum
250 psi
Body Style
Inline
Override
No Override
Valve Port Connection Type
NPT
For Media
Air
Flow Rate - Maximum
4.4 scfm
Valve Action
Normally Open
Pilot Port Connection Type
NPT
Series
N
Standards
CE Certified

Description

Pilot Air Control Valve, Valve Ways and Positions 3-Way/2-Position, Valve Actuator / Return Air Pilot / Air Return, Valve Port Size 1/2 in, Max. CFM - Valves 4.4 cfm, Center Position Not Applicable, Max. Operating PSI 140 psi, Pilot Pressure 25 psi, Pilot Port Size NPT (In.) 1/4, Max. Temp. Range (F) 0 to 125, Vacuum External Pilot, Coefficient of Volume 3.8, Cycles per Minute -, Length (In.) 3 1/16 in, Width (In.) 3 31/100 in, Height (In.) 4 25/32 in, Uses General Pneumatics Applications

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.