Zoro Homepage

Valve, Air Pilot, 3 Way, 1/2 In Port

  • Mfr # B7X3000XXA

  • Zoro # G1517363


product price: $306.99
/ea
Free Shipping & Returns

Key Features

Valve Ways and Positions
3-Way/2-Position
Valve Actuator / Return
Remote Pilot / Air Return
Valve Port Size
1/2 in
Max. CFM - Valves
5.9 cfm
Max. Operating PSI
145 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B7X3000XXA
Zoro #
G1517363
UPC #
094705013687
Country of Origin
United States

Dimensions

Valve Port Size
1/2 in
Length (In.)
6 21/32 in
Pilot Port Size NPT (In.)
1/8
Port Size (In.)
1/2 Inlet, 1/2 Exhaust
Height (In.)
2 11/16 in
Width (In.)
1 13/20 in
Valve Port Connection Size
1/2 in
Pilot Port Connection Size
1/2 in
Overall Length
6 5/8 in
Overall Height
2 11/16 in
Overall Width
1 5/8 in

Details

Valve Ways and Positions
3-Way/2-Position
Valve Actuator / Return
Remote Pilot / Air Return
Max. CFM - Valves
5.9 cfm
Max. Operating PSI
145 psi
Coefficient of Volume
5.9
Number of Ways
Three-Way
CFM
5.90
Vacuum
External Pilot
Uses
General Pneumatics Applications
Item
Pilot Air Control Valve
Actuator/Return
Remote Pilot/Air Return/Spring Assist
Number of Positions
Two-Position
Pilot Pressure
35 psi
Max. Temp. Range (F)
5 to 120
Type
In-Line, Single, Normally Closed
Valve Type
Spool
Application
Assembly Lines, Conveyance, Industrial, Packaging
Body Material
Aluminum
For Media
Air
Pilot Port Connection Gender
Female
Operating Temperature - Maximum
120 Degrees F
Operating Temperature - Minimum
5 Degrees F
Pilot Port Connection Type
NPT
Seal Material
Nitrile
Fail Position
Closed
Coefficient of Volume (Cv)
5.9
Valve Port Connection Type
NPT
Return Action
Pilot Return
Vacuum Rating
Vacuum Operable
Product Type
Pilot Air Control Valve
Operating Pressure - Maximum
145 psi
Actuator Type
Remote Pilot
Series
B7
Override
No Override
Number of Ports
5
Lubrication
Lubrication Not Required
Standards
CE Certified, CSA Certified
Flow Rate - Maximum
5.9 scfm
Operating Pressure - Minimum
35 psi
Valve Port Connection Gender
Female
Body Style
Inline
Number of Pilots
Single Pilot

Description

Pilot Air Control Valve, Valve Ways and Positions 3-Way/2-Position, Valve Actuator / Return Remote Pilot / Air Return, Valve Port Size 1/2 in, Max. CFM - Valves 5.9 cfm, Center Position Not Applicable, Max. Operating PSI 145 psi, Pilot Pressure 35 psi, Pilot Port Size NPT (In.) 1/8, Max. Temp. Range (F) 5 to 120, Vacuum External Pilot, Coefficient of Volume 5.9, Cycles per Minute -, Length (In.) 6 21/32 in, Width (In.) 1 13/20 in, Height (In.) 2 11/16 in, Uses General Pneumatics Applications

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.