Zoro Homepage

Valve, Air Pilot, 3 Way, 1/4 In Port

  • Mfr # B5K1000XXC

  • Zoro # G1746394


product price: $123.99
/ea
Free Shipping & Returns

Key Features

Valve Ways and Positions
3-Way/2-Position
Valve Actuator / Return
Remote Pilot / Air Return
Valve Port Size
1/4 in
Max. CFM - Valves
1.4 cfm
Max. Operating PSI
145 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B5K1000XXC
Zoro #
G1746394
UPC #
094705297339
Country of Origin
United States

Dimensions

Valve Port Size
1/4 in
Width (In.)
1 9/50 in
Port Size (In.)
1/4 Inlet, 1/4 Exhaust
Pilot Port Size NPT (In.)
1/8
Length (In.)
3 7/8 in
Height (In.)
1 7/8 in
Valve Port Connection Size
1/4 in
Overall Height
1 7/8 in
Pilot Port Connection Size
1/4 in
Overall Length
4 3/8 in
Overall Width
1 3/16 in

Details

Valve Ways and Positions
3-Way/2-Position
Valve Actuator / Return
Remote Pilot / Air Return
Max. CFM - Valves
1.4 cfm
Max. Operating PSI
145 psi
Coefficient of Volume
1.4
CFM
1.40
Type
In-Line, Single, Normally Closed
Number of Ways
Three-Way
Actuator/Return
Remote Pilot/Air Return
Item
Pilot Air Control Valve
Number of Positions
Two-Position
Uses
General Pneumatics Applications
Pilot Pressure
20 psi
Max. Temp. Range (F)
5 to 120
Vacuum
External Pilot
Valve Type
Spool
Body Material
Aluminum
Application
Assembly Lines, Conveyance, Industrial, Packaging
Flow Rate - Maximum
1.4 scfm
Seal Material
Nitrile
Pilot Port Connection Type
NPT
Return Action
Pilot Return
Coefficient of Volume (Cv)
1.4
Product Type
Pilot Air Control Valve
Valve Port Connection Type
NPT
Operating Pressure - Minimum
20 psi
Vacuum Rating
Not Vacuum Operable
Series
B5
For Media
Air
Lubrication
Lubrication Not Required
Valve Port Connection Gender
Female
Body Style
Inline
Operating Temperature - Maximum
120 Degrees F
Actuator Type
Remote Pilot
Operating Temperature - Minimum
5 Degrees F
Operating Pressure - Maximum
145 psi
Standards
CE Certified, CSA Certified
Override
Non-Locking

Description

Pilot Air Control Valve, Valve Ways and Positions 3-Way/2-Position, Valve Actuator / Return Remote Pilot / Air Return, Valve Port Size 1/4 in, Max. CFM - Valves 1.4 cfm, Center Position Not Applicable, Max. Operating PSI 145 psi, Pilot Pressure 20 psi, Pilot Port Size NPT (In.) 1/8, Max. Temp. Range (F) 5 to 120, Vacuum External Pilot, Coefficient of Volume 1.4, Cycles per Minute -, Length (In.) 3 7/8 in, Width (In.) 1 9/50 in, Height (In.) 1 7/8 in, Uses General Pneumatics Applications

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.