Zoro Homepage

Valve, Air Pilot, 4 Way, 1/2 In Port

  • Mfr # B733000XXA

  • Zoro # G0699797


product price: $280.99
/ea
Free Shipping & Returns

Key Features

Valve Ways and Positions
4-Way/2-Position
Valve Actuator / Return
Remote Pilot / Air Return
Valve Port Size
1/2 in
Max. CFM - Valves
5.9 cfm
Max. Operating PSI
145 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B733000XXA
Zoro #
G0699797
UPC #
-
Country of Origin
United States

Dimensions

Valve Port Size
1/2 in
Length (In.)
7 25/32 in
Width (In.)
1 13/20 in
Height (In.)
2 11/16 in
Pilot Port Size NPT (In.)
1/8
Port Size (In.)
1/2 Inlet, 1/2 Exhaust
Overall Length
7 13/16 in
Overall Height
1 5/8 in
Valve Port Connection Size
1/2 in
Pilot Port Connection Size
1/8 in
Overall Width
1 5/8 in

Details

Valve Ways and Positions
4-Way/2-Position
Valve Actuator / Return
Remote Pilot / Air Return
Max. CFM - Valves
5.9 cfm
Max. Operating PSI
145 psi
Number of Ways
Four-Way
Type
In-Line, Single
Max. Temp. Range (F)
5 to 120
Item
Pilot Air Control Valve
Number of Positions
Two-Position
Actuator/Return
Remote Pilot/Air Return
Uses
General Pneumatics Applications
CFM
5.90
Vacuum
External Pilot
Coefficient of Volume
5.9
Pilot Pressure
35 psi
Valve Type
Spool
Body Material
Aluminum
Application
Assembly Lines, Conveyance, Industrial, Packaging
Return Action
Pilot Return
Flow Rate - Maximum
5.9 scfm
Body Style
Inline
Product Type
Pilot Air Control Valve
Override
Non-Locking
Operating Temperature - Maximum
120 Degrees F
Coefficient of Volume (Cv)
5.9
Operating Pressure - Minimum
20 psi
Actuator Type
Remote Pilot
Seal Material
Nitrile
Lubrication
Lubrication Not Required
Operating Pressure - Maximum
145 psi
Standards
CE Certified, CSA Certified
Pilot Port Connection Type
NPT
Series
B7
Valve Port Connection Type
NPT
Operating Temperature - Minimum
5 Degrees F
Vacuum Rating
Vacuum Operable
For Media
Air
Fail Position
Closed
Number of Pilots
Single Pilot
Pilot Port Connection Gender
Female

Description

Pilot Air Control Valve, Valve Ways and Positions 4-Way/2-Position, Valve Actuator / Return Remote Pilot / Air Return, Valve Port Size 1/2 in, Max. CFM - Valves 5.9 cfm, Center Position Not Applicable, Max. Operating PSI 145 psi, Pilot Pressure 35 psi, Pilot Port Size NPT (In.) 1/8, Max. Temp. Range (F) 5 to 120, Vacuum External Pilot, Coefficient of Volume 5.9, Cycles per Minute -, Length (In.) 7 25/32 in, Width (In.) 1 13/20 in, Height (In.) 2 11/16 in, Uses General Pneumatics Applications

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.