Zoro Homepage

Valve, Air Pilot, 4 Way, 1/4 In Port

  • Mfr # B541000XXC

  • Zoro # G1589271


product price: $156.99
/ea
Free Shipping & Returns

Key Features

Valve Ways and Positions
4-Way/2-Position
Valve Actuator / Return
Remote Pilot / Remote Pilot
Valve Port Size
1/4 in
Max. CFM - Valves
1.4 cfm
Max. Operating PSI
145 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B541000XXC
Zoro #
G1589271
UPC #
094705147009
Country of Origin
United States

Dimensions

Valve Port Size
1/4 in
Height (In.)
1 7/8 in
Port Size (In.)
1/4 Inlet, 1/4 Exhaust
Width (In.)
1 9/50 in
Pilot Port Size NPT (In.)
1/8
Length (In.)
4 11/16 in
Overall Height
1 7/8 in
Valve Port Connection Size
1/4 in
Overall Width
1 3/16 in
Overall Length
4 3/8 in
Pilot Port Connection Size
1/4 in

Details

Valve Ways and Positions
4-Way/2-Position
Valve Actuator / Return
Remote Pilot / Remote Pilot
Max. CFM - Valves
1.4 cfm
Max. Operating PSI
145 psi
Number of Positions
Two-Position
Uses
General Pneumatics Applications
Vacuum
External Pilot
Type
In-Line, Double
Pilot Pressure
20 psi
CFM
1.40
Coefficient of Volume
1.4
Item
Pilot Air Control Valve
Number of Ways
Four-Way
Max. Temp. Range (F)
5 to 120
Actuator/Return
Remote Pilot
Valve Type
Spool
Application
Assembly Lines, Conveyance, Industrial, Packaging
Body Material
Aluminum
Operating Pressure - Maximum
145 psi
Operating Pressure - Minimum
20 psi
Lubrication
Lubrication Not Required
Standards
CE Certified, CSA Certified
Valve Port Connection Type
NPT
Override
Non-Locking
Fail Position
Closed
Body Style
Inline
Flow Rate - Maximum
1.4 scfm
Actuator Type
Remote Pilot
For Media
Air
Operating Temperature - Maximum
120 Degrees F
Number of Pilots
Double Pilot
Coefficient of Volume (Cv)
1.4
Product Type
Pilot Air Control Valve
Series
B5
Valve Port Connection Gender
Female
Pilot Port Connection Type
NPT
Return Action
Pilot Return
Vacuum Rating
Not Vacuum Operable
Seal Material
Nitrile
Operating Temperature - Minimum
5 Degrees F

Description

Pilot Air Control Valve, Valve Ways and Positions 4-Way/2-Position, Valve Actuator / Return Remote Pilot / Remote Pilot, Valve Port Size 1/4 in, Max. CFM - Valves 1.4 cfm, Center Position Not Applicable, Max. Operating PSI 145 psi, Pilot Pressure 20 psi, Pilot Port Size NPT (In.) 1/8, Max. Temp. Range (F) 5 to 120, Vacuum External Pilot, Coefficient of Volume 1.4, Cycles per Minute -, Length (In.) 4 11/16 in, Width (In.) 1 9/50 in, Height (In.) 1 7/8 in, Uses General Pneumatics Applications

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.