Zoro Homepage

Valve, Air Pilot, 4 Way, 1/8 In Port

  • Mfr # B380000XXC

  • Zoro # G2306595


product price: $121.99
/ea
Free Shipping & Returns

Key Features

Valve Ways and Positions
4-Way/3-Position
Valve Actuator / Return
Remote Pilot / Remote Pilot
Valve Port Size
1/8 in
Max. CFM - Valves
0.6 cfm
Max. Operating PSI
145 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B380000XXC
Zoro #
G2306595
UPC #
993275788097
Country of Origin
United States

Dimensions

Valve Port Size
1/8 in
Port Size (In.)
1/8 Inlet, 1/8 Exhaust
Height (In.)
1 1/8 in
Pilot Port Size NPT (In.)
10-32 UNF
Width (In.)
71/100 in
Length (In.)
3 11/32 in
Valve Port Connection Size
1/8 in
Overall Height
1 1/8 in
Overall Width
11/16 in
Overall Length
3 1/8 in
Pilot Port Connection Size
1/8 in

Details

Valve Ways and Positions
4-Way/3-Position
Valve Actuator / Return
Remote Pilot / Remote Pilot
Max. CFM - Valves
0.6 cfm
Max. Operating PSI
145 psi
Coefficient of Volume
0.6
CFM
0.6
Number of Positions
Three-Position
Uses
General Pneumatics Applications
Pilot Pressure
20 psi
Vacuum
External Pilot
Number of Ways
Four-Way
Actuator/Return
Remote Pilot
Type
In-Line, All Ports Blocked
Item
Pilot Air Control Valve
Max. Temp. Range (F)
5 to 120
Valve Type
Spool
Body Material
Aluminum
Application
Assembly Lines, Conveyance, Industrial, Packaging
For Media
Air
Lubrication
Lubrication Not Required
Flow Rate - Maximum
0.6 scfm
Number of Ports
5
Actuator Type
Remote Pilot
Valve Port Connection Type
NPT
Number of Pilots
Double Pilot
Operating Pressure - Maximum
145 psi
Valve Port Connection Gender
Female
Return Action
Pilot Return
Override
No Override
Vacuum Rating
Vacuum Operable
Series
B3
Operating Temperature - Minimum
5 Degrees F
Operating Pressure - Minimum
35 psi
Coefficient of Volume (Cv)
0.75
Pilot Port Connection Gender
Female
Pilot Port Connection Type
NPT
Seal Material
Nitrile
Body Style
Inline
Standards
CE Certified, CSA Certified
Operating Temperature - Maximum
120 Degrees F
Product Type
Pilot Air Control Valve

Description

Pilot Air Control Valve, Valve Ways and Positions 4-Way/3-Position, Valve Actuator / Return Remote Pilot / Remote Pilot, Valve Port Size 1/8 in, Max. CFM - Valves 0.6 cfm, Center Position Not Applicable, Max. Operating PSI 145 psi, Pilot Pressure 20 psi, Pilot Port Size NPT (In.) 10-32 UNF, Max. Temp. Range (F) 5 to 120, Vacuum External Pilot, Coefficient of Volume 0.6, Cycles per Minute -, Length (In.) 3 11/32 in, Width (In.) 71/100 in, Height (In.) 1 1/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.