Zoro Homepage

Valve, Air Pilot, 4 Way, 3/4 In Port

  • Mfr # B834000XXA

  • Zoro # G3110545


product price: $301.99
/ea
Free Shipping & Returns

Key Features

Valve Ways and Positions
4-Way/2-Position
Valve Actuator / Return
Remote Pilot / Air Return
Valve Port Size
3/4 in
Max. CFM - Valves
7 cfm
Max. Operating PSI
145 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B834000XXA
Zoro #
G3110545
UPC #
-
Country of Origin
United States

Dimensions

Valve Port Size
3/4 in
Pilot Port Size NPT (In.)
1/8
Port Size (In.)
3/4 Inlet, 3/4 Exhaust
Height (In.)
2 11/16 in
Width (In.)
1 13/20 in
Length (In.)
7 25/32 in
Overall Height
1 5/8 in
Pilot Port Connection Size
3/4 in
Valve Port Connection Size
3/4 in
Overall Length
7 13/16 in
Overall Width
1 5/8 in

Details

Valve Ways and Positions
4-Way/2-Position
Valve Actuator / Return
Remote Pilot / Air Return
Max. CFM - Valves
7 cfm
Max. Operating PSI
145 psi
Number of Ways
Four-Way
Number of Positions
Two-Position
Type
In-Line, Single
Actuator/Return
Remote Pilot/Air Return
Coefficient of Volume
7
CFM
7.00
Pilot Pressure
35 psi
Uses
General Pneumatics Applications
Item
Pilot Air Control Valve
Max. Temp. Range (F)
5 to 120
Vacuum
External Pilot
Valve Type
Spool
Body Material
Aluminum
Application
Assembly Lines, Conveyance, Industrial, Packaging
Operating Temperature - Minimum
5 Degrees F
Product Type
Pilot Air Control Valve
Operating Pressure - Minimum
20 psi
Valve Port Connection Type
NPT
Pilot Port Connection Type
NPT
For Media
Air
Flow Rate - Maximum
7 scfm
Actuator Type
Remote Pilot
Number of Pilots
Single Pilot
Seal Material
Nitrile
Body Style
Inline
Series
B8
Coefficient of Volume (Cv)
7
Return Action
Pilot Return
Fail Position
Closed
Standards
CE Certified, CSA Certified
Override
Non-Locking
Lubrication
Lubrication Not Required
Operating Temperature - Maximum
120 Degrees F
Operating Pressure - Maximum
145 psi
Vacuum Rating
Vacuum Operable

Description

Pilot Air Control Valve, Valve Ways and Positions 4-Way/2-Position, Valve Actuator / Return Remote Pilot / Air Return, Valve Port Size 3/4 in, Max. CFM - Valves 7 cfm, Center Position Not Applicable, Max. Operating PSI 145 psi, Pilot Pressure 35 psi, Pilot Port Size NPT (In.) 1/8, Max. Temp. Range (F) 5 to 120, Vacuum External Pilot, Coefficient of Volume 7, Cycles per Minute -, Length (In.) 7 25/32 in, Width (In.) 1 13/20 in, Height (In.) 2 11/16 in, Uses General Pneumatics Applications

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.