Zoro Homepage

Valve, Air Pilot, 4 Way, 3/4 In Port

  • Mfr # B884000XXA

  • Zoro # G2413844


product price: $417.99
/ea
Free Shipping & Returns

Key Features

Valve Ways and Positions
4-Way/3-Position
Valve Actuator / Return
Remote Pilot / Remote Pilot
Valve Port Size
3/4 in
Max. CFM - Valves
6.6 cfm
Max. Operating PSI
145 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B884000XXA
Zoro #
G2413844
UPC #
993282597941
Country of Origin
United States

Dimensions

Valve Port Size
3/4 in
Width (In.)
1 13/20 in
Pilot Port Size NPT (In.)
1/8
Port Size (In.)
3/4 Inlet, 3/4 Exhaust
Length (In.)
8 5/8 in
Height (In.)
2 11/16 in
Overall Width
1 5/8 in
Valve Port Connection Size
3/4 in
Overall Height
1 5/8 in
Pilot Port Connection Size
1/8 in
Overall Length
7 13/16 in

Details

Valve Ways and Positions
4-Way/3-Position
Valve Actuator / Return
Remote Pilot / Remote Pilot
Max. CFM - Valves
6.6 cfm
Max. Operating PSI
145 psi
Uses
General Pneumatics Applications
Max. Temp. Range (F)
5 to 120
Type
In-Line, Double, All Ports Blocked
Item
Pilot Air Control Valve
Pilot Pressure
35 psi
Number of Positions
Three-Position
Vacuum
External Pilot
CFM
6.60
Number of Ways
Four-Way
Coefficient of Volume
6.6
Actuator/Return
Remote Pilot
Valve Type
Spool
Body Material
Aluminum
Application
Assembly Lines, Conveyance, Industrial, Packaging
Flow Rate - Maximum
6.6 scfm
Pilot Port Connection Type
NPT
Vacuum Rating
Vacuum Operable
Valve Port Connection Gender
Female
Operating Temperature - Maximum
120 Degrees F
Actuator Type
Remote Pilot
Operating Pressure - Maximum
145 psi
Valve Port Connection Type
NPT
Standards
CE Certified, CSA Certified
For Media
Air
Body Style
Inline
Series
B8
Pilot Port Connection Gender
Female
Override
No Override
Product Type
Pilot Air Control Valve
Lubrication
Lubrication Not Required
Operating Temperature - Minimum
5 Degrees F
Number of Ports
5
Return Action
Pilot Return
Coefficient of Volume (Cv)
7
Fail Position
Closed
Seal Material
Nitrile
Operating Pressure - Minimum
35 psi
Number of Pilots
Double Pilot

Description

Pilot Air Control Valve, Valve Ways and Positions 4-Way/3-Position, Valve Actuator / Return Remote Pilot / Remote Pilot, Valve Port Size 3/4 in, Max. CFM - Valves 6.6 cfm, Center Position Not Applicable, Max. Operating PSI 145 psi, Pilot Pressure 35 psi, Pilot Port Size NPT (In.) 1/8, Max. Temp. Range (F) 5 to 120, Vacuum External Pilot, Coefficient of Volume 6.6, Cycles per Minute -, Length (In.) 8 5/8 in, Width (In.) 1 13/20 in, Height (In.) 2 11/16 in, Uses General Pneumatics Applications

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.