Zoro Homepage

Valve, Air Pilot, 4 Way, 3/8 In Port

  • Mfr # B632000XXA

  • Zoro # G2038696


product price: $178.99
/ea
Free Shipping & Returns

Key Features

Valve Ways and Positions
4-Way/2-Position
Valve Actuator / Return
Remote Pilot / Air Return
Valve Port Size
3/8 in
Max. CFM - Valves
2.7 cfm
Max. Operating PSI
145 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B632000XXA
Zoro #
G2038696
UPC #
-
Country of Origin
United States

Dimensions

Valve Port Size
3/8 in
Pilot Port Size NPT (In.)
1/8
Height (In.)
1 7/8 in
Length (In.)
5 1/4 in
Width (In.)
1 9/50 in
Port Size (In.)
3/8 Inlet, 3/8 Exhaust
Overall Length
9 3/8 in
Valve Port Connection Size
3/8 in
Pilot Port Connection Size
3/8 in
Overall Width
1 3/16 in
Overall Height
3 5/8 in

Details

Valve Ways and Positions
4-Way/2-Position
Valve Actuator / Return
Remote Pilot / Air Return
Max. CFM - Valves
2.7 cfm
Max. Operating PSI
145 psi
Type
In-Line, Single
Number of Positions
Two-Position
Item
Pilot Air Control Valve
Coefficient of Volume
2.7
CFM
2.70
Number of Ways
Four-Way
Uses
General Pneumatics Applications
Actuator/Return
Remote Pilot/Air Return
Vacuum
External Pilot
Pilot Pressure
20 psi
Max. Temp. Range (F)
5 to 120
Valve Type
Spool
Application
Assembly Lines, Conveyance, Packaging
Body Material
Aluminum
Seal Material
Nitrile
Override
Non-Locking
Product Type
Pilot Air Control Valve
Actuator Type
Remote Pilot
Valve Port Connection Type
NPT
Standards
CE Certified, CSA Certified
Operating Pressure - Minimum
20 psi
Return Action
Pilot Return
Lubrication
Lubrication Not Required
Operating Temperature - Maximum
120 Degrees F
Coefficient of Volume (Cv)
2.7
Body Style
Inline
Operating Pressure - Maximum
145 psi
Pilot Port Connection Type
NPT
Flow Rate - Maximum
2.7 scfm
Number of Pilots
Single Pilot
Fail Position
Closed
Series
B6
For Media
Air
Operating Temperature - Minimum
5 Degrees F

Description

Pilot Air Control Valve, Valve Ways and Positions 4-Way/2-Position, Valve Actuator / Return Remote Pilot / Air Return, Valve Port Size 3/8 in, Max. CFM - Valves 2.7 cfm, Center Position Not Applicable, Max. Operating PSI 145 psi, Pilot Pressure 20 psi, Pilot Port Size NPT (In.) 1/8, Max. Temp. Range (F) 5 to 120, Vacuum External Pilot, Coefficient of Volume 2.7, Cycles per Minute -, Length (In.) 5 1/4 in, Width (In.) 1 9/50 in, Height (In.) 1 7/8 in, Uses General Pneumatics Applications

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.