Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

VALVE ASSEMBLY -10

  • Mfr # DSH102C

  • Zoro # G315920823


product price: $83.79
/ea
Free Shipping & Returns

Key Features

Number of Positions
Two Positions
Overall Length
2.62 in
Body Material
Steel
Number of Ways
Two-Way
Overall Height
3.99 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DSH102C
Zoro #
G315920823
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Length
2.62 in
Overall Height
3.99 in
Overall Width
1.43 in
Port Connection Size
1.43
Port Connection Dash Size
10
Valve Cavity Size
C10-2

Details

Number of Positions
Two Positions
Body Material
Steel
Number of Ways
Two-Way
Standards
ISO 4406 18/16/13, SAE Class 4
Series
DSH102
Item
Spool Valve
Body Finish
Zinc Plated
Return Mechanism
Solenoid
Operating Temperature - Minimum
-35 Degrees F
Mounting
Screw-In
Operating Temperature - Maximum
200 Degrees F
Actuation Mechanism
Electrical
Flow Rate - Maximum
8 gpm
Fluid Viscosity - Maximum
2,000 SUS
Includes Seals
Seals Included
Valve Control
Directional Control
Pressure Setting - Maximum
5,000 psi
Valve Action
Normally Closed
Cartridge Material
Steel
Seal Material
Polyurethane
Action Type
Direct Acting

Description

Spool Valve, Body Material Steel, Number of Positions Two Positions, Valve Action Normally Closed, Adjustment Method Not Applicable, Number of Ways Two-Way, Valve Cavity Size C10-2, Actuation Mechanism Electrical, Overall Length 2.62 in, Overall Width 1.43 in, Overall Height 3.99 in, Flow Rate - Maximum 8 gpm, Voltage Not Applicable, Pressure Setting - Maximum 5,000 psi, Port Connection Dash Size 10, Center Position Not Applicable, Port Connection Type Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.