Zoro Homepage

VALVE ASSEMBLY -10

  • Mfr # DSH103A

  • Zoro # G315920960


product price: $98.89
/ea
Free Shipping & Returns

Key Features

Overall Length
2.62 in
Body Material
Steel
Standards
ISO 4406 18/16/13, SAE Class 4
Overall Height
4.54 in
Number of Ways
Three-Way
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DSH103A
Zoro #
G315920960
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Length
2.62 in
Overall Height
4.54 in
Overall Width
1.43 in
Port Connection Dash Size
10
Port Connection Size
1.43
Valve Cavity Size
C10-3

Details

Body Material
Steel
Standards
ISO 4406 18/16/13, SAE Class 4
Number of Ways
Three-Way
Series
DSH103
Item
Spool Valve
Number of Positions
Two Positions
Operating Temperature - Maximum
200 Degrees F
Includes Seals
Seals Included
Mounting
Screw-In
Body Finish
Zinc Plated
Return Mechanism
Solenoid
Operating Temperature - Minimum
-35 Degrees F
Actuation Mechanism
Electrical
Fluid Viscosity - Maximum
2,000 SUS
Flow Rate - Maximum
4.5 gpm
Action Type
Direct Acting
Seal Material
Polyurethane
Cartridge Material
Steel
Pressure Setting - Maximum
5,000 psi

Description

Spool Valve, Body Material Steel, Number of Positions Two Positions, Valve Action Not Applicable, Adjustment Method Not Applicable, Number of Ways Three-Way, Valve Cavity Size C10-3, Actuation Mechanism Electrical, Overall Length 2.62 in, Overall Width 1.43 in, Overall Height 4.54 in, Flow Rate - Maximum 4.5 gpm, Voltage Not Applicable, Pressure Setting - Maximum 5,000 psi, Port Connection Dash Size 10, Center Position Not Applicable, Port Connection Type Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.