Zoro Homepage

VALVE ASSEMBLY -10

  • Mfr # DSL103NV

  • Zoro # G715920942


product price: $79.19
/ea
Free Shipping & Returns

Key Features

Number of Positions
Two Positions
Overall Length
2.62 in
Series
DSL103
Standards
ISO 4406 18/16/13, SAE Class 4
Number of Ways
Three-Way
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DSL103NV
Zoro #
G715920942
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Length
2.62 in
Overall Height
4.54 in
Overall Width
1.43 in
Valve Cavity Size
C10-3
Port Connection Dash Size
10
Port Connection Size
1.43

Details

Number of Positions
Two Positions
Series
DSL103
Standards
ISO 4406 18/16/13, SAE Class 4
Number of Ways
Three-Way
Item
Spool Valve
Body Material
Steel
Flow Rate - Maximum
8 gpm
Body Finish
Zinc Plated
Fluid Viscosity - Maximum
2,000 SUS
Return Mechanism
Solenoid
Mounting
Screw-In
Operating Temperature - Maximum
400 Degrees F
Includes Seals
Seals Included
Actuation Mechanism
Electrical
Operating Temperature - Minimum
-15 Degrees F
Pressure Setting - Maximum
3,000 psi
Cartridge Material
Steel
Action Type
Direct Acting

Description

Spool Valve, Body Material Steel, Number of Positions Two Positions, Valve Action Not Applicable, Adjustment Method Not Applicable, Number of Ways Three-Way, Valve Cavity Size C10-3, Actuation Mechanism Electrical, Overall Length 2.62 in, Overall Width 1.43 in, Overall Height 4.54 in, Flow Rate - Maximum 8 gpm, Voltage Not Applicable, Pressure Setting - Maximum 3,000 psi, Port Connection Dash Size 10, Center Position Not Applicable, Port Connection Type Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.