Zoro Homepage

VALVE ASSEMBLY -10

  • Mfr # DSL105C1V

  • Zoro # G415920938


product price: $157.99
/ea
Free Shipping & Returns

Key Features

Standards
ISO 4406 18/16/13, SAE Class 4
Number of Ways
Four-Way
Overall Height
7.29 in
Overall Width
1.42 in
Number of Positions
Three Positions
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DSL105C1V
Zoro #
G415920938
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Height
7.29 in
Overall Width
1.42 in
Overall Length
3.73 in
Port Connection Dash Size
10
Valve Cavity Size
C10-4
Port Connection Size
1.42

Details

Standards
ISO 4406 18/16/13, SAE Class 4
Number of Ways
Four-Way
Item
Spool Valve
Number of Positions
Three Positions
Series
DSL105
Body Material
Steel
Mounting
Screw-In
Operating Temperature - Minimum
-15 Degrees F
Center Position
Closed Center
Fluid Viscosity - Maximum
2,000 SUS
Return Mechanism
Solenoid
Includes Seals
Seals Included
Operating Temperature - Maximum
400 Degrees F
Actuation Mechanism
Electrical
Flow Rate - Maximum
7 gpm
Body Finish
Zinc Plated
Action Type
Direct Acting
Cartridge Material
Steel
Pressure Setting - Maximum
3,600 psi

Description

Spool Valve, Body Material Steel, Number of Positions Three Positions, Valve Action Not Applicable, Adjustment Method Not Applicable, Number of Ways Four-Way, Valve Cavity Size C10-4, Actuation Mechanism Electrical, Overall Length 3.73 in, Overall Width 1.42 in, Overall Height 7.29 in, Flow Rate - Maximum 7 gpm, Voltage Not Applicable, Pressure Setting - Maximum 3,600 psi, Port Connection Dash Size 10, Center Position Closed Center, Port Connection Type Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.