Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

VALVE ASSEMBLY -10 MANUAL OVER

  • Mfr # DSH101CT

  • Zoro # G715920904


product price: $127.99
/ea
Free Shipping & Returns

Key Features

Standards
ISO 4406 18/16/13, SAE Class 4
Number of Positions
Two Positions
Number of Ways
Two-Way
Series
DSH101
Overall Height
3.99 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DSH101CT
Zoro #
G715920904
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Height
3.99 in
Overall Length
2.62 in
Overall Width
1.43 in
Port Connection Dash Size
10
Valve Cavity Size
C10-2
Port Connection Size
1.43

Details

Standards
ISO 4406 18/16/13, SAE Class 4
Number of Positions
Two Positions
Number of Ways
Two-Way
Series
DSH101
Body Material
Steel
Item
Poppet Valve
Operating Temperature - Maximum
200 Degrees F
Control Direction
One-Way with Reverse Flow
Body Finish
Zinc Plated
Includes Seals
Seals Included
Operating Temperature - Minimum
-35 Degrees F
Mounting
Screw-In
Fluid Viscosity - Maximum
2,000 SUS
Flow Rate - Maximum
15 gpm
Pressure Setting - Maximum
5,000 psi
Valve Action
Normally Closed
Cartridge Material
Steel
Seal Material
Polyurethane

Description

Poppet Valve, Body Material Steel, Number of Positions Two Positions, Valve Action Normally Closed, Adjustment Method Not Applicable, Number of Ways Two-Way, Valve Cavity Size C10-2, Overall Length 2.62 in, Overall Width 1.43 in, Overall Height 3.99 in, Flow Rate - Maximum 15 gpm, Voltage Not Applicable, Pressure Setting - Maximum 5,000 psi, Port Connection Dash Size 10, Center Position Not Applicable, Port Connection Type Not Applicable, Port Connection Gender Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.