Zoro Homepage

VALVE ASSEMBLY-10 MANUALOVERRI

  • Mfr # DSL102CT

  • Zoro # G515920883


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Overall Length
2.62 in
Overall Height
3.99 in
Number of Ways
Two-Way
Number of Positions
Two Positions
Series
DSL102
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DSL102CT
Zoro #
G515920883
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Length
2.62 in
Overall Height
3.99 in
Overall Width
1.43 in
Port Connection Dash Size
10
Valve Cavity Size
C10-2
Port Connection Size
1.43

Details

Number of Ways
Two-Way
Number of Positions
Two Positions
Item
Spool Valve
Series
DSL102
Body Material
Steel
Standards
ISO 4406 18/16/13, SAE Class 4
Body Finish
Zinc Plated
Operating Temperature - Minimum
-35 Degrees F
Operating Temperature - Maximum
200 Degrees F
Mounting
Screw-In
Includes Seals
Seals Included
Fluid Viscosity - Maximum
2,000 SUS
Flow Rate - Maximum
8 gpm
Valve Action
Normally Closed
Seal Material
Polyurethane
Pressure Setting - Maximum
3,000 psi
Cartridge Material
Steel
Action Type
Direct Acting

Description

Spool Valve, Body Material Steel, Number of Positions Two Positions, Valve Action Normally Closed, Adjustment Method Not Applicable, Number of Ways Two-Way, Valve Cavity Size C10-2, Overall Length 2.62 in, Overall Width 1.43 in, Overall Height 3.99 in, Flow Rate - Maximum 8 gpm, Voltage Not Applicable, Pressure Setting - Maximum 3,000 psi, Port Connection Dash Size 10, Center Position Not Applicable, Port Connection Type Not Applicable, Port Connection Gender Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.