Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

VALVE ASSEMBLY -12

  • Mfr # DSH121CR

  • Zoro # G215921036


product price: $180.99
/ea
Item requires special delivery charges. A $95.00 per item surcharge will be applied.

Key Features

Overall Height
4.24 in
Standards
ISO 4406 18/16/13, SAE Class 4
Series
DSH121
Body Material
Steel
Number of Ways
Two-Way
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DSH121CR
Zoro #
G215921036
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Height
4.24 in
Overall Width
1.43 in
Overall Length
2.62 in
Port Connection Dash Size
12
Port Connection Size
1.43
Valve Cavity Size
C12-2

Details

Standards
ISO 4406 18/16/13, SAE Class 4
Item
Poppet Valve
Series
DSH121
Body Material
Steel
Number of Ways
Two-Way
Number of Positions
Two Positions
Operating Temperature - Minimum
-30 Degrees F
Actuation Mechanism
Electrical
Body Finish
Zinc Plated
Mounting
Screw-In
Seal Material
Polyurethane
Operating Temperature - Maximum
250 Degrees F
Control Direction
One-Way with Reverse Flow
Flow Rate - Maximum
24 gpm
Fluid Viscosity - Maximum
2,000 SUS
Includes Seals
Seals Included
Return Mechanism
Solenoid
Pressure Setting - Maximum
5,000 psi
Valve Action
Normally Closed
Cartridge Material
Steel

Description

Poppet Valve, Body Material Steel, Number of Positions Two Positions, Valve Action Normally Closed, Adjustment Method Not Applicable, Number of Ways Two-Way, Valve Cavity Size C12-2, Actuation Mechanism Electrical, Overall Length 2.62 in, Overall Width 1.43 in, Overall Height 4.24 in, Flow Rate - Maximum 24 gpm, Voltage Not Applicable, Pressure Setting - Maximum 5,000 psi, Port Connection Dash Size 12, Center Position Not Applicable, Port Connection Type Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.