Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

VALVE ASSY-10 MANUAL OVERRIDE

  • Mfr # DSL101CP

  • Zoro # G315920953


product price: $102.99
/ea
Free Shipping & Returns

Key Features

Overall Height
3.99 in
Number of Ways
Two-Way
Overall Width
1.43 in
Series
DSL101
Body Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DSL101CP
Zoro #
G315920953
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Height
3.99 in
Overall Width
1.43 in
Overall Length
2.62 in
Port Connection Dash Size
10
Port Connection Size
1.43
Valve Cavity Size
C10-2

Details

Number of Ways
Two-Way
Series
DSL101
Body Material
Steel
Number of Positions
Two Positions
Standards
ISO 4406 18/16/13, SAE Class 4
Item
Poppet Valve
Body Finish
Zinc Plated
Includes Seals
Seals Included
Mounting
Screw-In
Operating Temperature - Maximum
200 Degrees F
Fluid Viscosity - Maximum
2,000 SUS
Operating Temperature - Minimum
-35 Degrees F
Control Direction
One-Way with Reverse Flow
Flow Rate - Maximum
15 gpm
Valve Action
Normally Closed
Cartridge Material
Steel
Seal Material
Polyurethane
Pressure Setting - Maximum
3,000 psi

Description

Poppet Valve, Body Material Steel, Number of Positions Two Positions, Valve Action Normally Closed, Adjustment Method Not Applicable, Number of Ways Two-Way, Valve Cavity Size C10-2, Overall Length 2.62 in, Overall Width 1.43 in, Overall Height 3.99 in, Flow Rate - Maximum 15 gpm, Voltage Not Applicable, Pressure Setting - Maximum 3,000 psi, Port Connection Dash Size 10, Center Position Not Applicable, Port Connection Type Not Applicable, Port Connection Gender Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.